https://www.bdiexpress.com/medias/INDNTNINSERT-BAL-UK3-TA-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8ODMwNnxpbWFnZS9qcGVnfGFHTTNMMmd3WVM4eE1EYzNNREF3TURnd05Ua3hPQzlKVGtST1ZFNUpUbE5GVWxSZlFrRk1YMVZMTTE5VVFWOVRVRjh6TURCNE16QXdMbXB3Wnd8OWFmMWIwZTYxYjMwODFkNGVkZTE2YjlkZTVlYzJmODc5MWNjNWM1Njk2OGRmYjVhY2FjMzliNWNjZTAxMTVkYg
https://www.bdiexpress.com/medias/INDNTNINSERT-BAL-UK3-TA-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8ODMwNnxpbWFnZS9qcGVnfGFHTTNMMmd3WVM4eE1EYzNNREF3TURnd05Ua3hPQzlKVGtST1ZFNUpUbE5GVWxSZlFrRk1YMVZMTTE5VVFWOVRVRjh6TURCNE16QXdMbXB3Wnd8OWFmMWIwZTYxYjMwODFkNGVkZTE2YjlkZTVlYzJmODc5MWNjNWM1Njk2OGRmYjVhY2FjMzliNWNjZTAxMTVkYg
NTN
NTN
UK320D1
NTN NTN
Description
UK320D1 INSERT BEARING ; 100MM ID 215MM OD 73MM W
Insert Bearing; 100MM Bore; 73MM Length Thru Bore; Wide Inner Ring; 55MM Outer Race Width; Spherical; 215MM Outside Diameter; Relubricatable; Single Lip Contact Land Riding Seal; Tapered Adapter Sleeve Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
UK320D1
BDI #
1235813
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/UK320D1/p/1235813
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
8.878
EAN
4547359242324
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Tapered Adapter Sleeve
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Heavy Duty | Steel Cage
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
24.471
Long Description
Insert Bearing; 100MM Bore; 73MM Length Thru Bore; Wide Inner Ring; 55MM Outer Race Width; Spherical; 215MM Outside Diameter; Relubricatable; Single Lip Contact Land Riding Seal; Tapered Adapter Sleeve Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outer Race Width
2.165 Inch | 55 Millimeter
Outside Diameter
8.465 Inch | 215 Millimeter
Bore
3.937 Inch | 100 Millimeter
Length Thru Bore
2.874 Inch | 73 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

