![VB-328](/medias/INDBROINSERT-BAL-VB-CC-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU0MjZ8aW1hZ2UvanBlZ3xhREJtTDJnMll5OHhNRGN4TVRJMU16SXlNVFF3Tmk5SlRrUkNVazlKVGxORlVsUmZRa0ZNWDFaQ1gwTkRYMU5RWHpNd01IZ3pNREF1YW5Cbnw2NDVhOWQyYTFlNTllNzk1YjlkMjJhNjVkOWQ4NDRkMjUzZTgyMmE3NDRhN2E4Y2M2ZjJkYTkyMWRiNTM4YzQ2)
![VB-328](/medias/INDBROINSERT-BAL-VB-CC-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU0MjZ8aW1hZ2UvanBlZ3xhREJtTDJnMll5OHhNRGN4TVRJMU16SXlNVFF3Tmk5SlRrUkNVazlKVGxORlVsUmZRa0ZNWDFaQ1gwTkRYMU5RWHpNd01IZ3pNREF1YW5Cbnw2NDVhOWQyYTFlNTllNzk1YjlkMjJhNjVkOWQ4NDRkMjUzZTgyMmE3NDRhN2E4Y2M2ZjJkYTkyMWRiNTM4YzQ2)
BROWNING
BROWNING
VB-328
BROWNING BROWNING
Description
VB-328 INSERT BEARING ; POR NON RETURNABLE
Insert Bearing; 1-3/4" Bore; 2-3/32" Length Thru Bore; Wide Inner Ring; 29/32" Outer Race Width; Spherical; 3.543" Outside Diameter; Relubricatable; Single Lip Contact Seal; Concentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
VB-328
BDI #
318378
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/VB-328/p/318378
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
1.271
EAN
0662460345864
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Concentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Medium Duty | Has Flinger
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VB-328
Manufacturer Internal Number
764049
Weight / LBS
2.8
Long Description
Insert Bearing; 1-3/4" Bore; 2-3/32" Length Thru Bore; Wide Inner Ring; 29/32" Outer Race Width; Spherical; 3.543" Outside Diameter; Relubricatable; Single Lip Contact Seal; Concentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Length Thru Bore
2.094 Inch | 53.2 Millimeter
Outside Diameter
3.543 Inch | 90 Millimeter
Outer Race Width
0.906 Inch | 23 Millimeter
Bore
1.75 Inch | 44.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh