

SKF
SKF
YAR 215-2F
SKF SKF
Description
YAR 215-2F
Insert Bearing; 75MM Bore; 73.1MM Length Thru Bore; Wide Inner Ring; 29MM Outer Race Width; Spherical; 130MM Outside Diameter; Relubricatable; M Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
YAR 215-2F
BDI #
1416008
Details
8180.0
RSD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/YAR-215-2F/p/1416008
Your Price
RSD 8,180.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
2.18
EAN
7316570626261
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
YAR 215-2F
Weight / LBS
4.63
Long Description
Insert Bearing; 75MM Bore; 73.1MM Length Thru Bore; Wide Inner Ring; 29MM Outer Race Width; Spherical; 130MM Outside Diameter; Relubricatable; M Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outer Race Width
1.142 Inch | 29 Millimeter
Length Thru Bore
2.878 Inch | 73.1 Millimeter
Outside Diameter
5.118 Inch | 130 Millimeter
Bore
2.953 Inch | 75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh