BDI APPROVED BEARING
BDI APPROVED BEARING
YAT 204
BDI APPROVED BEARING BDI APPROVED BEARING
Description
BDI APPROVED BEARING YAT 204
Insert Bearing; 20MM Bore; Narrow Inner Ring; Ball Bearing; 25.5MM Length Thru Bore; 14MM Outer Race Width; 47MM Outside Diameter; Relubricatable; M Seal Seal; Set Screw Mounting; No Snap Ring
Part #
YAT 204
BDI #
20654028
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/YAT-204/p/20654028
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0
Product Group - BDI
B00234
Harmonized Tariff Code
8482.10.50.00
Noun
Bearing
Keyword String
Insert
Product Detail
Insert Bearing
Product Specification
20MM Bore; Narrow Inner Ring; Ball Bearing; 25.5MM Length Thru Bore; 14MM Outer Race Width; 47MM Outside Diameter; Relubricatable; M Seal Seal; Set Screw Mounting; No Snap Ring
Long Description
Insert Bearing; 20MM Bore; Narrow Inner Ring; Ball Bearing; 25.5MM Length Thru Bore; 14MM Outer Race Width; 47MM Outside Diameter; Relubricatable; M Seal Seal; Set Screw Mounting; No Snap Ring