

SKF
SKF
YAT 206
SKF SKF
Description
YAT 206
Insert Bearing; 30MM Bore; 30.2MM Length Thru Bore; Narrow Inner Ring; 18MM Outer Race Width; Spherical; 62MM Outside Diameter; Relubricatable; M Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
YAT 206
BDI #
1415238
Details
1200.0
RSD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/YAT-206/p/1415238
Your Price
RSD 1,200.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.262
EAN
7316570076837
Product Group - BDI
M06110
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
YAT 206
Weight / LBS
0.507
Long Description
Insert Bearing; 30MM Bore; 30.2MM Length Thru Bore; Narrow Inner Ring; 18MM Outer Race Width; Spherical; 62MM Outside Diameter; Relubricatable; M Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outside Diameter
2.441 Inch | 62 Millimeter
Bore
1.181 Inch | 30 Millimeter
Outer Race Width
0.709 Inch | 18 Millimeter
Length Thru Bore
1.189 Inch | 30.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh