Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

YEL 210-2F https://www.bdiexpress.com/medias/INDSKFINSERT-BAL-YEL-EC-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8NzE1NXxpbWFnZS9qcGVnfGFEUmlMMmc1TVM4eE1EYzNNRFF3TURZM016Z3lNaTlKVGtSVFMwWkpUbE5GVWxSZlFrRk1YMWxGVEY5RlExOVRVRjh6TURCNE16QXdMbXB3Wnd8MWUyOTc3NzZhYzExMDExOGY0ZDY1YWI1OWIyMDVmZDFhMWRiZmM1ZDM2NjcwYzg5MmI0ZWU0NjdjZWU4ZDBhMQ
1415322 Insert Bearings Spherical OD 

SKF SKF

YEL 210-2F

Description

YEL 210-2F

Insert Bearing; 50MM Bore; 62.7MM Length Thru Bore; Wide Inner Ring; 22MM Outer Race Width; Spherical; 90MM Outside Diameter; Relubricatable; M Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element

Part #

YEL 210-2F

BDI #
1415322

Details

3475.0 RSD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price RSD 3,475.00 / each BDIExpress
QTY

Inventory

Total: 15

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.93
EAN
7316570136180
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Contact
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
YEL 210-2F
Weight / LBS
1.96
Long Description
Insert Bearing; 50MM Bore; 62.7MM Length Thru Bore; Wide Inner Ring; 22MM Outer Race Width; Spherical; 90MM Outside Diameter; Relubricatable; M Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Bore
1.969 Inch | 50 Millimeter
Outside Diameter
3.543 Inch | 90 Millimeter
Outer Race Width
0.866 Inch | 22 Millimeter
Length Thru Bore
2.469 Inch | 62.7 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh