

SKF
SKF
YSA 206-2FK
SKF SKF
Description
YSA 206-2FK
Insert Bearing; 30MM Bore; 28MM Length Thru Bore; Wide Inner Ring; 18MM Outer Race Width; Spherical; 62MM Outside Diameter; Relubricatable; M Seal; Tapered Adapter Sleeve Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
YSA 206-2FK
BDI #
1416052
Details
1550.0
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/YSA-206-2FK/p/1416052
Your Price
RSD 1,550.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.25
EAN
7316570652505
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Contact
Mounting Method
Tapered Adapter Sleeve
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.skf.com
Weight / LBS
0.564
Long Description
Insert Bearing; 30MM Bore; 28MM Length Thru Bore; Wide Inner Ring; 18MM Outer Race Width; Spherical; 62MM Outside Diameter; Relubricatable; M Seal; Tapered Adapter Sleeve Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outer Race Width
0.709 Inch | 18 Millimeter
Bore
1.181 Inch | 30 Millimeter
Length Thru Bore
1.102 Inch | 28 Millimeter
Outside Diameter
2.441 Inch | 62 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh