YSA 207-2FK https://www.bdiexpress.com/medias/INDSKFINSERT-BAL-YSA-TA-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTA3M3xpbWFnZS9qcGVnfGFEVmpMMmd3WXk4eE1EYzJPRFkxTnpjME16a3dNaTlKVGtSVFMwWkpUbE5GVWxSZlFrRk1YMWxUUVY5VVFWOVRVRjh6TURCNE16QXdMbXB3Wnd8NTNhYWZjZjcwNDdkOTJhNjMwMjI2MzA5ZTNmOTI4ZTQyNjZlYzhhYmUyZjQzMTg2ZjkyZmM5ZmIzNjYzZDBlZA
1415574 Insert Bearings Spherical OD 

SKF SKF

YSA 207-2FK

Description

YSA 207-2FK

Insert Bearing; 35MM Bore; 30.5MM Length Thru Bore; Wide Inner Ring; 19MM Outer Race Width; Spherical; 72MM Outside Diameter; Relubricatable; M Seal; Tapered Adapter Sleeve Mounting Method; No Snap Ring; Ball Bearing Rolling Element

Part #

YSA 207-2FK

BDI #
1415574

Details

1810.0 RSD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price RSD 1,810.00 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.38
EAN
7316570328158
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Contact
Mounting Method
Tapered Adapter Sleeve
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.skf.com
Weight / LBS
0.836
Long Description
Insert Bearing; 35MM Bore; 30.5MM Length Thru Bore; Wide Inner Ring; 19MM Outer Race Width; Spherical; 72MM Outside Diameter; Relubricatable; M Seal; Tapered Adapter Sleeve Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Length Thru Bore
1.201 Inch | 30.5 Millimeter
Bore
1.378 Inch | 35 Millimeter
Outside Diameter
2.835 Inch | 72 Millimeter
Outer Race Width
0.748 Inch | 19 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh