https://www.bdiexpress.com/medias/INDCPRPBXXXX-2BLT-BCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwODZ8aW1hZ2UvanBlZ3xhR0k0TDJobE1TOHhNREl5TlRjM09UYzJPVE0zTkM5SlRrUkRVRkpRUWxoWVdGaGZNa0pNVkY5Q1ExQmZNekF3ZURNd01DNXFjR2N8NTZhMDQyMzBkNjAxNWRkM2E5NjAzNDU3ZmJjZGY1YmVkMzM5NGVlZDI5YzU3MjQyNDVhNjkxYWZiNGMyY2ZkZg
https://www.bdiexpress.com/medias/INDCPRPBXXXX-2BLT-BCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwODZ8aW1hZ2UvanBlZ3xhR0k0TDJobE1TOHhNREl5TlRjM09UYzJPVE0zTkM5SlRrUkRVRkpRUWxoWVdGaGZNa0pNVkY5Q1ExQmZNekF3ZURNd01DNXFjR2N8NTZhMDQyMzBkNjAxNWRkM2E5NjAzNDU3ZmJjZGY1YmVkMzM5NGVlZDI5YzU3MjQyNDVhNjkxYWZiNGMyY2ZkZg
COOPER BEARING
COOPER BEARING
01BCP340MEXLAB
COOPER BEARING COOPER BEARING
Description
01BCP340MEXLAB PILLOW BLOCK UNIT ; MEDIUM DUTY 340MM POR
Pillow Block Bearing; 2 Bolt Pillow Block; 340MM Bore; 387MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 634MM Minimum Bolt Spacing; 674MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
01BCP340MEXLAB
BDI #
24714561
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/01BCP340MEXLAB/p/24714561
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
426.69
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Clamp Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
36 Millimeter
Relubricatable
Yes
Insert Part Number
01 B 340M
Seals
Grease Groove
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Single Row | Medium Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Weight / LBS
899.48603
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 340MM Bore; 387MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 634MM Minimum Bolt Spacing; 674MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Nominal Bolt Center to Center
25.7 Inch | 652.8 Millimeter
Base to Center Height
15.236 Inch | 387 Millimeter
Bolt Spacing Minimum
24.961 Inch | 634Millimeter
Bolt Spacing Maximum
26.535 Inch | 674Millimeter
Bore
13.386 Inch | 340 Millimeter
Length Thru Bore
5.354 Inch | 136 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

