

COOPER BEARING
COOPER BEARING
01BCP440MEXLAB
COOPER BEARING COOPER BEARING
Description
01BCP440MEXLAB PILLOW BLOCK UNIT ; MEDIUM DUTY 440MM POR
Pillow Block Bearing; 2 Bolt Pillow Block; 440MM Bore; 464MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 768MM Minimum Bolt Spacing; 808MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
01BCP440MEXLAB
BDI #
24714581
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/01BCP440MEXLAB/p/24714581
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
628.65
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Clamp Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
42 Millimeter
Relubricatable
Yes
Insert Part Number
01 B 440M
Seals
Grease Groove
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Single Row | Medium Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Weight / LBS
1399.93536
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 440MM Bore; 464MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 768MM Minimum Bolt Spacing; 808MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Length Thru Bore
5.512 Inch | 140 Millimeter
Nominal Bolt Center to Center
31 Inch | 787.4 Millimeter
Bolt Spacing Minimum
30.236 Inch | 768Millimeter
Bore
17.323 Inch | 440 Millimeter
Bolt Spacing Maximum
31.811 Inch | 808Millimeter
Base to Center Height
18.268 Inch | 464 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh