https://www.bdiexpress.com/medias/INDCPRPBXXXX-2BLT-BCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwODZ8aW1hZ2UvanBlZ3xhR0k0TDJobE1TOHhNREl5TlRjM09UYzJPVE0zTkM5SlRrUkRVRkpRUWxoWVdGaGZNa0pNVkY5Q1ExQmZNekF3ZURNd01DNXFjR2N8NTZhMDQyMzBkNjAxNWRkM2E5NjAzNDU3ZmJjZGY1YmVkMzM5NGVlZDI5YzU3MjQyNDVhNjkxYWZiNGMyY2ZkZg
https://www.bdiexpress.com/medias/INDCPRPBXXXX-2BLT-BCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwODZ8aW1hZ2UvanBlZ3xhR0k0TDJobE1TOHhNREl5TlRjM09UYzJPVE0zTkM5SlRrUkRVRkpRUWxoWVdGaGZNa0pNVkY5Q1ExQmZNekF3ZURNd01DNXFjR2N8NTZhMDQyMzBkNjAxNWRkM2E5NjAzNDU3ZmJjZGY1YmVkMzM5NGVlZDI5YzU3MjQyNDVhNjkxYWZiNGMyY2ZkZg
COOPER BEARING
COOPER BEARING
01BCP500MEXLAB
COOPER BEARING COOPER BEARING
Description
01BCP500MEXLAB PILLOW BLOCK UNIT ; MEDIUM DUTY 500MM POR
Pillow Block Bearing; 2 Bolt Pillow Block; 500MM Bore; 489MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 824MM Minimum Bolt Spacing; 864MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
01BCP500MEXLAB
BDI #
24714593
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/01BCP500MEXLAB/p/24714593
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
766.26
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Clamp Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
42 Millimeter
Relubricatable
Yes
Insert Part Number
01 B 500M
Seals
Grease Groove
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Single Row | Medium Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Weight / LBS
1609.37451
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 500MM Bore; 489MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 824MM Minimum Bolt Spacing; 864MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Length Thru Bore
6.614 Inch | 168 Millimeter
Nominal Bolt Center to Center
33.2 Inch | 843.3 Millimeter
Bolt Spacing Minimum
32.441 Inch | 824Millimeter
Bore
19.685 Inch | 500 Millimeter
Base to Center Height
19.252 Inch | 489 Millimeter
Bolt Spacing Maximum
34.016 Inch | 864Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

