COOPER BEARING
COOPER BEARING
02BCPM120MGRAT
COOPER BEARING COOPER BEARING
Description
02BCPM120MGRAT PILLOW BLOCK UNIT ; HEAVY DUTY 120MM
Pillow Block Bearing; 4 Bolt Pillow Block; 120MM Bore; 156MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 406MM Minimum Bolt Spacing; 435MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
02BCPM120MGRAT
BDI #
19081926
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/02BCPM120MGRAT/p/19081926
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
101.07
EAN
7316579387989
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Clamp Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
24 Millimeter
Relubricatable
Yes
Insert Part Number
02 B 120M
Seals
Triple Ring Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Single Row | Heavy Duty | M-line Pedestal
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Weight / LBS
201.06158
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 120MM Bore; 156MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 406MM Minimum Bolt Spacing; 435MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
6.142 Inch | 156 Millimeter
Bolt Spacing Minimum
15.984 Inch | 406Millimeter
Bolt Spacing Maximum
17.126 Inch | 435Millimeter
Bore
4.724 Inch | 120 Millimeter
Length Thru Bore
7.126 Inch | 181 Millimeter
Nominal Bolt Center to Center
16.6 Inch | 421.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh