Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

02BCPM70MEXAT https://www.bdiexpress.com/medias/INDCPRPBXXXX-BCPM-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyMjV8aW1hZ2UvanBlZ3xhR0ppTDJoaE5TODVOVGt3TURjeE5Ea3lOak00TG1wd1p3fDQ1NGJkNTAzZTUxMzhkNDE1NjJjMzIxZWI1MWMyOGYxNzllNTQ4ZTA3MWM0YTk2MWFlNmM0NGYzZTE3ZTIyYTc
19082420 Pillow Block Bearings 

COOPER BEARING COOPER BEARING

02BCPM70MEXAT

Description

02BCPM70MEXAT PILLOW BLOCK UNIT ; HEAVY DUTY 70MM

Pillow Block Bearing; 4 Bolt Pillow Block; 70MM Bore; 97MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 251MM Minimum Bolt Spacing; 279MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion

Part #

COP.02BCPM70MEXAT

BDI #
19082420

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
28.56
EAN
7316579387576
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Clamp Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
16 Millimeter
Relubricatable
Yes
Insert Part Number
02 B 70M
Seals
Triple Ring Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Single Row | Heavy Duty | M-line Pedestal
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Weight / LBS
56.87926
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 70MM Bore; 97MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 251MM Minimum Bolt Spacing; 279MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Length Thru Bore
5.512 Inch | 140 Millimeter
Bore
2.756 Inch | 70 Millimeter
Base to Center Height
3.819 Inch | 97 Millimeter
Bolt Spacing Maximum
10.984 Inch | 279Millimeter
Nominal Bolt Center to Center
10.4 Inch | 264.2 Millimeter
Bolt Spacing Minimum
9.882 Inch | 251Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh