Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

02BCPS280MMGR https://www.bdiexpress.com/medias/INDCPRPBXXXX-BCP-STL-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzg2MHxpbWFnZS9qcGVnfGFHWXhMMmhsWVM4eE1EYzNNREkwTkRFME1UQTROaTlKVGtSRFVGSlFRbGhZV0ZoZlFrTlFYMU5VVEY4MFFreFVYek13TUhnek1EQXVhbkJufDI0MWZlMzIxNGY0MGRkMGJkNDA1NmY4YTVkMWEwZjg5ZTEzMGNlNzkzYjcwMDhmMDNkOWJhYmU4NDFkOWZkNTQ
19081949 Pillow Block Bearings 

COOPER BEARING COOPER BEARING

02BCPS280MMGR

Description

02BCPS280MMGR

Pillow Block Bearing; 4 Bolt Pillow Block; 280MM Bore; 378MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 514MM Minimum Bolt Spacing; 552MM Maximum Bolt Spacing; Relubricatable; Steel; Non-Expansion

Part #

02BCPS280MMGR

BDI #
19081949

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
544.32
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Clamp Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
30 Millimeter
Relubricatable
Yes
Insert Part Number
02 B 280M
Seals
Triple Ring Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Single Row | Heavy Duty | Steel Pedestal
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Weight / LBS
1200
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 280MM Bore; 378MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 514MM Minimum Bolt Spacing; 552MM Maximum Bolt Spacing; Relubricatable; Steel; Non-Expansion
Bore
11.024 Inch | 280 Millimeter
Base to Center Height
14.875 Inch | 378 Millimeter
Length Thru Bore
10.394 Inch | 264 Millimeter
Nominal Bolt Center to Center
21 Inch | 533.4 Millimeter
Bolt Spacing Maximum
21.732 Inch | 552Millimeter
Bolt Spacing Minimum
20.236 Inch | 514Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh