https://www.bdiexpress.com/medias/INDCPRPBXXXX-BCP-STL-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzg2MHxpbWFnZS9qcGVnfGFHWXhMMmhsWVM4eE1EYzNNREkwTkRFME1UQTROaTlKVGtSRFVGSlFRbGhZV0ZoZlFrTlFYMU5VVEY4MFFreFVYek13TUhnek1EQXVhbkJufDI0MWZlMzIxNGY0MGRkMGJkNDA1NmY4YTVkMWEwZjg5ZTEzMGNlNzkzYjcwMDhmMDNkOWJhYmU4NDFkOWZkNTQ
https://www.bdiexpress.com/medias/INDCPRPBXXXX-BCP-STL-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzg2MHxpbWFnZS9qcGVnfGFHWXhMMmhsWVM4eE1EYzNNREkwTkRFME1UQTROaTlKVGtSRFVGSlFRbGhZV0ZoZlFrTlFYMU5VVEY4MFFreFVYek13TUhnek1EQXVhbkJufDI0MWZlMzIxNGY0MGRkMGJkNDA1NmY4YTVkMWEwZjg5ZTEzMGNlNzkzYjcwMDhmMDNkOWJhYmU4NDFkOWZkNTQ
COOPER BEARING
COOPER BEARING
02BCPS300MMEX
COOPER BEARING COOPER BEARING
Description
02BCPS300MMEX
Pillow Block Bearing; 4 Bolt Pillow Block; 300MM Bore; 394MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 546MM Minimum Bolt Spacing; 584MM Maximum Bolt Spacing; Relubricatable; Steel; Expansion
Part #
02BCPS300MMEX
BDI #
19081952
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/02BCPS300MMEX/p/19081952
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
625.96
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Clamp Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Steel
Expansion / Non-expansion
Expansion
Mounting Bolts
30 Millimeter
Relubricatable
Yes
Insert Part Number
02 B 300M
Seals
Triple Ring Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Single Row | Heavy Duty | Steel Pedestal
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Weight / LBS
1380
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 300MM Bore; 394MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 546MM Minimum Bolt Spacing; 584MM Maximum Bolt Spacing; Relubricatable; Steel; Expansion
Length Thru Bore
10.551 Inch | 268 Millimeter
Bolt Spacing Minimum
21.496 Inch | 546Millimeter
Bolt Spacing Maximum
22.992 Inch | 584Millimeter
Nominal Bolt Center to Center
22.2 Inch | 563.9 Millimeter
Bore
11.811 Inch | 300 Millimeter
Base to Center Height
15.512 Inch | 394 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

