https://www.bdiexpress.com/medias/INDCPRPBXXXX-4BLT-BCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ0MTl8aW1hZ2UvanBlZ3xhREUyTDJnMk15OHhNREl5TlRjNE1UYzJPREl5TWk5SlRrUkRVRkpRUWxoWVdGaGZORUpNVkY5Q1ExQmZNekF3ZURNd01DNXFjR2N8N2FlMDU0NjEyNWZlNWEwNDZmNjY1YjQyNzNhNDI0Njk1ZjFmYTZiY2UyNGRmOGU0OTY0ZGJiMzlhZDczZjU0Ng
https://www.bdiexpress.com/medias/INDCPRPBXXXX-4BLT-BCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ0MTl8aW1hZ2UvanBlZ3xhREUyTDJnMk15OHhNREl5TlRjNE1UYzJPREl5TWk5SlRrUkRVRkpRUWxoWVdGaGZORUpNVkY5Q1ExQmZNekF3ZURNd01DNXFjR2N8N2FlMDU0NjEyNWZlNWEwNDZmNjY1YjQyNzNhNDI0Njk1ZjFmYTZiY2UyNGRmOGU0OTY0ZGJiMzlhZDczZjU0Ng
COOPER BEARING
COOPER BEARING
02EBCPM70MEXAT
COOPER BEARING COOPER BEARING
Description
COP.02EBCPM70MEXAT PILLOW BLOCK UNIT ; ENHANCED HEAVY DUTY 70MM
Pillow Block Bearing; 4 Bolt Pillow Block; 70MM Bore; 97MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 251MM Minimum Bolt Spacing; 279MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
02EBCPM70MEXAT
BDI #
24530747
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/02EBCPM70MEXAT/p/24530747
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
28.6
EAN
7316579404723
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Clamp Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
16 Millimeter
Relubricatable
Yes
Insert Part Number
02E BM 70M
Seals
Triple Ring Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Single Row | Enhanced Heavy Duty | M-Line Pedestal
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Weight / LBS
56.87926
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 70MM Bore; 97MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 251MM Minimum Bolt Spacing; 279MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Length Thru Bore
5.512 Inch | 140 Millimeter
Nominal Bolt Center to Center
10.4 Inch | 264.2 Millimeter
Bolt Spacing Minimum
9.882 Inch | 251Millimeter
Bolt Spacing Maximum
10.984 Inch | 279Millimeter
Base to Center Height
3.819 Inch | 97 Millimeter
Bore
2.756 Inch | 70 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

