

COOPER BEARING
COOPER BEARING
03EBCP560MGRLAB
COOPER BEARING COOPER BEARING
Description
03EBCP560MGRLAB PILLOW BLOCK UNIT ; EXTRA HEAVY DUTY 560MM
Pillow Block Bearing; 8 Bolt Pillow Block; 560MM Bore; 622MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 914MM Minimum Bolt Spacing; 966MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
03EBCP560MGRLAB
BDI #
24715842
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/03EBCP560MGRLAB/p/24715842
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
2282.94
Product Group - BDI
M06288
Number of Mounting Holes
8
Mounting Method
Clamp Collar
Housing Style
8 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
56 Millimeter
Relubricatable
Yes
Insert Part Number
03E B 560M
Seals
Grease Groove
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Single Row | Enhanced Extra Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Weight / LBS
5083.85977
Long Description
Pillow Block Bearing; 8 Bolt Pillow Block; 560MM Bore; 622MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 914MM Minimum Bolt Spacing; 966MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Maximum
38.031 Inch | 966Millimeter
Nominal Bolt Center to Center
37 Inch | 939.8 Millimeter
Bore
22.047 Inch | 560 Millimeter
Bolt Spacing Minimum
35.984 Inch | 914Millimeter
Base to Center Height
24.488 Inch | 622 Millimeter
Length Thru Bore
12.205 Inch | 310 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh