Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

132991 https://www.bdiexpress.com/medias/INDDODPBXXXX-SLV-SS-PL-WC-CI-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM1NjR8aW1hZ2UvanBlZ3xhR1kwTDJnNU1TOHhNRFkyTlRRMk1qVTVOVFl4TkM5SlRrUkVUMFJRUWxoWVdGaGZVMHhXWDFOVFgxQk1YMWREWDBOSlh6UkNURlJmTXpBd2VETXdNQzVxY0djfDUwZTIxNjNkMjdhYzUzYWQ5ZDU3OWQ1ZGY1M2MzMTliZWY5M2Q1NWUwNTAwY2U5MmZmOWEzZDJjZjk4ZDgzMmY
261449 Pillow Block Bearings 

DODGE DODGE

132991

Description

132991 PILLOW BLOCK

Pillow Block Bearing; 4 Bolt Pillow Block; 2-15/16" Bore; 4-9/16" Base to Center Height; Shaft Mount Mount; Spherical Roller Bearing; 10-7/8" Minimum Bolt Spacing; 12-1/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

132991

BDI #
261449

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
40.77
EAN
0782475594665
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Shaft Mount
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
2-3/4 Inch
Relubricatable
Yes
Seals
Metallic Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Hydrodynamic
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
132991
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 2-15/16" Bore; 4-9/16" Base to Center Height; Shaft Mount Mount; Spherical Roller Bearing; 10-7/8" Minimum Bolt Spacing; 12-1/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Maximum
12.125 Inch | 307.975Millimeter
Bore
2.938 Inch | 74.625 Millimeter
Bolt Spacing Minimum
10.875 Inch | 276.225Millimeter
Nominal Bolt Center to Center
11.5 Inch | 292.1 Millimeter
Length Thru Bore
8.75 Inch | 222.25 Millimeter
Base to Center Height
4.563 Inch | 115.9 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh