

DODGE
DODGE
2-15/16 SLV SS PL-WC PIL BLK MOD; 432245
DODGE DODGE
Description
2-15/16 SLV SS PL-WC PIL BLK MOD; 432245, PILLOW BLOCK BEARING (SMARTCATALOG)
4 Bolt Pillow Block; 2-15/16" Bore; 4-9/16" Base to Center Height; 11-1/2" Nominal Bolt Center to Center; Shaft Mount Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion; 6" Length Thru Bore; 2 Piece Split
Part #
432245
BDI #
27299586
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/2-15-16-SLV-SS-PL-WC-PIL-BLK-MOD;-432245/p/27299586
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
782475638703
Weight / US pound
95
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Shaft Mount
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
2-3/4 Inch
Relubricatable
Yes
Seals
Metallic Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Hydrodynamic
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Long Description
4 Bolt Pillow Block; 2-15/16" Bore; 4-9/16" Base to Center Height; 11-1/2" Nominal Bolt Center to Center; Shaft Mount Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion; 6" Length Thru Bore; 2 Piece Split
Bolt Spacing Minimum
10.875 Inch | 276.225Millimeter
Length Thru Bore
6 Inch | 152.4 Millimeter
Nominal Bolt Center to Center
11.5 Inch | 292.1 Millimeter
Bolt Spacing Maximum
12.125 Inch | 307.975Millimeter
Base to Center Height
4.563 Inch | 115.9 Millimeter
Bore
2.938 Inch | 74.625 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh