

DODGE
DODGE
4-15/16 SLV RTL EXP PB MOD ; SW132477
DODGE DODGE
Description
4-15/16 SLV RTL EXP PB MOD ; SW132477, PILLOW BLOCK BEARING (SMARTCATALOG)
4 Bolt Pillow Block; 4-15/16" Bore; 7-3/4" Base to Center Height; 20-1/2" Nominal Bolt Center to Center; Shaft Mount Mount; Plain Bearing; Relubricatable; Cast Iron; Expansion; 8-7/8" Length Thru Bore; 2 Piece Split
Part #
SW132477
BDI #
27304610
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/4-15-16-SLV-RTL-EXP-PB-MOD-;-SW132477/p/27304610
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
782476892555
Weight / US pound
193
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Shaft Mount
Housing Style
4 Bolt Pillow Block
Rolling Element
Plain Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
1 Inch
Relubricatable
Yes
Seals
Multi Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Hydrodynamic
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.30.80.65
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
SW132477
Long Description
4 Bolt Pillow Block; 4-15/16" Bore; 7-3/4" Base to Center Height; 20-1/2" Nominal Bolt Center to Center; Shaft Mount Mount; Plain Bearing; Relubricatable; Cast Iron; Expansion; 8-7/8" Length Thru Bore; 2 Piece Split
Bore
4.938 Inch | 125.425 Millimeter
Length Thru Bore
8.875 Inch | 225.425 Millimeter
Bolt Spacing Minimum
19.625 Inch | 498.475Millimeter
Nominal Bolt Center to Center
20.5 Inch | 520.7 Millimeter
Bolt Spacing Maximum
21.375 Inch | 542.925Millimeter
Base to Center Height
7.75 Inch | 196.85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh