

DODGE
DODGE
4-15/16 SLV SSL PLXC PIL BLK MD ; 435292
DODGE DODGE
Description
4-15/16 SLV SSL PLXC PIL BLK MD ; 435292, PILLOW BLOCK R SERIES SLEEVOIL (SMARTCATALOG)
4 Bolt Pillow Block; 4-15/16" Bore; 7" Base to Center Height; 17.8" Nominal Bolt Center to Center; Shaft Mount Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion; 10" Length Thru Bore; 2 Piece Split
Part #
435292
BDI #
27317202
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/4-15-16-SLV-SSL-PLXC-PIL-BLK-MD-;-435292/p/27317202
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
31171500
EAN
782477343872
Weight / US pound
324
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Shaft Mount
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1 Inch
Relubricatable
Yes
Seals
Metallic Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Hydrodynamic
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Long Description
4 Bolt Pillow Block; 4-15/16" Bore; 7" Base to Center Height; 17.8" Nominal Bolt Center to Center; Shaft Mount Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion; 10" Length Thru Bore; 2 Piece Split
Length Thru Bore
10 Inch | 254 Millimeter
Bore
4.938 Inch | 125.425 Millimeter
Bolt Spacing Minimum
16.625 Inch | 422.275Millimeter
Nominal Bolt Center to Center
17.8 Inch | 452.1 Millimeter
Base to Center Height
7 Inch | 177.8 Millimeter
Bolt Spacing Maximum
18.875 Inch | 479.425Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh