

DODGE
DODGE
4-15/16 SLV STL PLXC PIL BLK MOD; 434189
DODGE DODGE
Description
4-15/16 SLV STL PLXC PIL BLK MOD; 434189, PILLOW BLOCK BEARING (SMARTCATALOG)
4 Bolt Pillow Block; 4-15/16" Bore; 7" Base to Center Height; 17.8" Nominal Bolt Center to Center; Shaft Mount Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion; 10" Length Thru Bore; 2 Piece Split
Part #
434189
BDI #
27299590
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/4-15-16-SLV-STL-PLXC-PIL-BLK-MOD;-434189/p/27299590
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
782476280383
Weight / US pound
362
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Shaft Mount
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1 Inch
Relubricatable
Yes
Seals
Metallic Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Hydrodynamic
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Long Description
4 Bolt Pillow Block; 4-15/16" Bore; 7" Base to Center Height; 17.8" Nominal Bolt Center to Center; Shaft Mount Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion; 10" Length Thru Bore; 2 Piece Split
Nominal Bolt Center to Center
17.8 Inch | 452.1 Millimeter
Bolt Spacing Maximum
18.875 Inch | 479.425Millimeter
Base to Center Height
7 Inch | 177.8 Millimeter
Length Thru Bore
10 Inch | 254 Millimeter
Bolt Spacing Minimum
16.625 Inch | 422.275Millimeter
Bore
4.938 Inch | 125.425 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh