

NTN
NTN
AELPP202-010
NTN NTN
Description
AELPP202-010 PILLOW BLOCK BEARING ; 5/8" BORE 7/8" BASE-CTR HGT 2 HOLE
Pillow Block Bearing; 2 Bolt Pillow Block; 5/8" Bore; 7/8" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Not Relubricatable; Stamped Steel; Non-Expansion
Part #
AELPP202-010
BDI #
1214150
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/AELPP202-010/p/1214150
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.147
EAN
4547359461138
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Stamped Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/16 Inch
Relubricatable
No
Insert Part Number
AEL202-010
Seals
Single Lip Contact Contour Riding
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Single Row | Light Duty | Has Trash Guard
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
AELPP202-010
Weight / LBS
0.4
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 5/8" Bore; 7/8" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Not Relubricatable; Stamped Steel; Non-Expansion
Length Thru Bore
1.126 Inch | 28.6 Millimeter
Nominal Bolt Center to Center
2.7 Inch | 68.6 Millimeter
Actual Bolt Center to Center
2.7 Inch | 68.6Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Base to Center Height
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh