REXNORD
REXNORD
AMEP5407YF
REXNORD REXNORD
Description
AMEP5407YF PILLOW BLOCK ROLLER BEARING ; 4-7/16" SHAFT DIA
Pillow Block Bearing; 4 Bolt Pillow Block; 4-7/16" Bore; 4-3/4" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 12-7/8" Minimum Bolt Spacing; 14-1/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
AMEP5407YF
BDI #
18142080
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/AMEP5407YF/p/18142080
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
47.174
EAN
0698210865962
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
5407YU
Seals
Heavy Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Double Collar | 2 Open End Cover | Redesigned Shaft Size
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
AMEP5407YF
Manufacturer Internal Number
6886596
Weight / LBS
78
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 4-7/16" Bore; 4-3/4" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 12-7/8" Minimum Bolt Spacing; 14-1/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bore
4.438 Inch | 112.725 Millimeter
Nominal Bolt Center to Center
13.5 Inch | 342.9 Millimeter
Length Thru Bore
6.25 Inch | 158.75 Millimeter
Base to Center Height
4.75 Inch | 120.65 Millimeter
Bolt Spacing Minimum
12.875 Inch | 327.03Millimeter
Bolt Spacing Maximum
14.125 Inch | 358.78Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh