Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

BPR3 https://www.bdiexpress.com/medias/INDASIPBXXXX-BPR-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NDY5N3xpbWFnZS9qcGVnfGFEVTJMMmd6WkM4eE1EYzJPREkxT0RrNU1ERXhNQzlKVGtSQlUwbFFRbGhZV0ZoZlFsQlNYekpDVEZSZk16QXdlRE13TUM1cWNHY3xhZDE3YmUwODkzNWQ0OWRkZTYxZjQ2YjljNDFmN2JkN2Y2NjA4ZTA2ZThlM2YyMGFiZTY2ZDUzMzU0MWNkNjc4
101151 Pillow Block Bearings 

AMI BEARINGS AMI BEARINGS

BPR3

Description

BPR3 PILLOW BLOCK BEARING ; 17MM ID

Pillow Block Bearing; 2 Bolt Pillow Block; 17MM Bore; 25.4MM Base to Center Height; Set Screw Mount; Ball Bearing; 73MM Minimum Bolt Spacing; 79MM Maximum Bolt Spacing; Not Relubricatable; Stamped Steel; Non-Expansion

Part #

BPR3

BDI #
101151

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
ASAHI BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.177
EAN
0808250100989
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Stamped Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
8 Millimeter
Relubricatable
No
Insert Part Number
B3
Seals
Contact
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
BPR3
Weight / LBS
0.42
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 17MM Bore; 25.4MM Base to Center Height; Set Screw Mount; Ball Bearing; 73MM Minimum Bolt Spacing; 79MM Maximum Bolt Spacing; Not Relubricatable; Stamped Steel; Non-Expansion
Bolt Spacing Maximum
3.11 Inch | 79Millimeter
Bore
0.669 Inch | 17 Millimeter
Bolt Spacing Minimum
2.874 Inch | 73Millimeter
Base to Center Height
1 Inch | 25.4 Millimeter
Length Thru Bore
0.866 Inch | 22 Millimeter
Nominal Bolt Center to Center
3 Inch | 76.2 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh