https://www.bdiexpress.com/medias/INDPTIPBXXXX-BS-SS-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzYyMXxpbWFnZS9qcGVnfGFEVmtMMmd6WlM4eE1EYzNNRGc1TXpjek16a3hPQzlKVGtSUVZFbFFRbGhZV0ZoZlFsTmZVMU5mTWtKTVZGOHpNREI0TXpBd0xtcHdad3xlOTFkMTJlODQ0MTVhNzhiMTUxN2Q2YjA3YTYzODNmYjEzNTBjMjExZmM3MTM1ODY0NDFjMjkzZGRhMWFmYzky
https://www.bdiexpress.com/medias/INDPTIPBXXXX-BS-SS-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzYyMXxpbWFnZS9qcGVnfGFEVmtMMmd6WlM4eE1EYzNNRGc1TXpjek16a3hPQzlKVGtSUVZFbFFRbGhZV0ZoZlFsTmZVMU5mTWtKTVZGOHpNREI0TXpBd0xtcHdad3xlOTFkMTJlODQ0MTVhNzhiMTUxN2Q2YjA3YTYzODNmYjEzNTBjMjExZmM3MTM1ODY0NDFjMjkzZGRhMWFmYzky
PT INTERNATIONAL
PT INTERNATIONAL
BS205-14S
PT INTERNATIONAL PT INTERNATIONAL
Description
BS205-14S PILLOW BLOCK BEARING ; 7/8" BORE PRESS PP STL
Pillow Block Bearing; 2 Bolt Pillow Block; 7/8" Bore; 1-1/8" Base to Center Height; Set Screw Mount; Ball Bearing; Not Relubricatable; Stamped Steel; Non-Expansion
Part #
BS205-14S
BDI #
18123123
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/BS205-14S/p/18123123
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.499
EAN
0800675051488
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Stamped Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
0.43 Inch
Relubricatable
No
Insert Part Number
SB205-14
Seals
Single Lip Contact
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Single Row | Silver Series | Steel Cage
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.ptintl.com
Weight / LBS
1.10231
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 7/8" Bore; 1-1/8" Base to Center Height; Set Screw Mount; Ball Bearing; Not Relubricatable; Stamped Steel; Non-Expansion
Base to Center Height
1.125 Inch | 28.575 Millimeter
Bore
0.875 Inch | 22.225 Millimeter
Nominal Bolt Center to Center
3.4 Inch | 86.4 Millimeter
Length Thru Bore
1.06 Inch | 26.924 Millimeter
Actual Bolt Center to Center
3.4 Inch | 86.4Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

