

NTN
NTN
C-SPW2228-500FN1K
NTN NTN
Description
C-SPW2228-500FN1K PILLOW BLOCK BEARING ; POR 4BLT
Pillow Block Bearing; 4 Bolt Pillow Block; 5" Bore; 5.91" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; Relubricatable; Ductile Iron; Expansion
Part #
C-SPW2228-500FN1K
BDI #
17146763
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/C-SPW2228-500FN1K/p/17146763
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
53.52
EAN
0692314408247
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Ductile Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
24 Millimeter
Relubricatable
Yes
Insert Part Number
MX-W22228EALLKW33C3
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Heavy Duty | 2 Open End Cover | Solid Base
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
118
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 5" Bore; 5.91" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; Relubricatable; Ductile Iron; Expansion
Base to Center Height
5.91 Inch | 150 Millimeter
Bore
5 Inch | 127 Millimeter
Actual Bolt Center to Center
16.5 Inch | 419.1Millimeter
Nominal Bolt Center to Center
16.5 Inch | 419.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh