

NTN
NTN
C-UCP318D1
NTN NTN
Description
C-UCP318D1 PILLOW BLOCK BEARING ; NON RETURNABLE
Pillow Block Bearing; 2 Bolt Pillow Block; 90MM Bore; 118MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
C-UCP318D1
BDI #
1216525
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/C-UCP318D1/p/1216525
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
27.54
EAN
4547359041736
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
27 Millimeter
Relubricatable
Yes
Insert Part Number
UC318D1
Seals
Single Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Heavy Duty | 2 Open End Cover
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
30
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 90MM Bore; 118MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
13 Inch | 330.2 Millimeter
Base to Center Height
4.646 Inch | 118 Millimeter
Bore
3.543 Inch | 90 Millimeter
Length Thru Bore
3.78 Inch | 96 Millimeter
Actual Bolt Center to Center
13 Inch | 330Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh