DODGE
DODGE
CP4B048-USAF-808TT MOD ; 078928
DODGE DODGE
Description
CP4B048-USAF-808TT MOD ; 078928 PB BRG, USAF USDAF SPLIT-SPHERE SAF-XT SAFS (SMARTCATALOG)
4 Bolt Pillow Block; 8-1/2" Bore; 8-1/4" Base to Center Height; 23.8" Nominal Bolt Center to Center; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion; 11.53" Length Thru Bore; 23000K Insert Part Number; 2 Piece Split
Part #
078928
BDI #
27298854
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/CP4B048-USAF-808TT-MOD-;-078928/p/27298854
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
782476694579
Weight / US pound
515.64
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1-1/4 Inch
Relubricatable
Yes
Insert Part Number
23000K
Seals
Triple Tect
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Closed End | Corrosion Resistant
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
515.64
Long Description
4 Bolt Pillow Block; 8-1/2" Bore; 8-1/4" Base to Center Height; 23.8" Nominal Bolt Center to Center; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion; 11.53" Length Thru Bore; 23000K Insert Part Number; 2 Piece Split
Base to Center Height
8.25 Inch | 209.55 Millimeter
Nominal Bolt Center to Center
23.8 Inch | 604.5 Millimeter
Length Thru Bore
11.53 Inch | 292.862 Millimeter
Bore
8.5 Inch | 215.9 Millimeter
Bolt Spacing Maximum
25 Inch | 635Millimeter
Bolt Spacing Minimum
22.5 Inch | 571.5Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh