https://www.bdiexpress.com/medias/INDDODPBXXXX-P4BUSAF-CLSD-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTAyNXxpbWFnZS9qcGVnfGFEbGpMMmcyWXk4eE1EYzJPRE01TWpFeU5qUTVOQzlKVGtSRVQwUlFRbGhZV0ZoZlVEUkNWVk5CUmw5RFRGTkVYelJDVEZSZk16QXdlRE13TUM1cWNHY3wzMDliZDRlM2U2ZTY2NzgyMDM4MzNlN2NmZjQxMDA2YzcxMTQyMmQ5YmI4ZDM0N2NlZjM0ZDZhYzA3OWVkMmRi
DODGE
DODGE
CP4B517-USAF-215TT
DODGE DODGE
Description
CP4B517-USAF-215TT PILLOW BLK BRG
Pillow Block Bearing; 4 Bolt Pillow Block; 2-15/16" Bore; 3-3/4" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 9-7/8" Minimum Bolt Spacing; 11" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
CP4B517-USAF-215TT
BDI #
243444
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/CP4B517-USAF-215TT/p/243444
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
22.491
EAN
0782475771059
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
BRG22217KC3
Seals
Triple Tect
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Closed End Cover | Corrosion Resistant
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
CP4B517-USAF-215TT USAF
Manufacturer Internal Number
039590
Weight / LBS
40.6
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 2-15/16" Bore; 3-3/4" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 9-7/8" Minimum Bolt Spacing; 11" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
3.75 Inch | 95 Millimeter
Nominal Bolt Center to Center
10.3 Inch | 261.6 Millimeter
Bore
2.938 Inch | 74.625 Millimeter
Bolt Spacing Minimum
9.875 Inch | 250.83Millimeter
Bolt Spacing Maximum
11 Inch | 279.4Millimeter
Length Thru Bore
5.391 Inch | 136.931 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh