SEALMASTER
SEALMASTER
EMP-43
SEALMASTER SEALMASTER
Description
EMP-43 PILLOW BLOCK BEARING UNIT ; 2-11/16" BORE 3-1/2" BASE-CTR 2 HOLE
Pillow Block Bearing; 2 Bolt Pillow Block; 2-11/16" Bore; 3-1/2" Base to Center Height; Set Screw Mount; Ball Bearing; 7-7/8" Minimum Bolt Spacing; 10-1/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
EMP-43
BDI #
353706
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/EMP-43/p/353706
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
12.383
EAN
0662461014189
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
AR-2-211
Seals
Felt Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
EMP-43
Manufacturer Internal Number
701907
Weight / LBS
29.1
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-11/16" Bore; 3-1/2" Base to Center Height; Set Screw Mount; Ball Bearing; 7-7/8" Minimum Bolt Spacing; 10-1/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Length Thru Bore
2.75 Inch | 69.85 Millimeter
Nominal Bolt Center to Center
9 Inch | 228.6 Millimeter
Bolt Spacing Maximum
10.125 Inch | 257.175Millimeter
Base to Center Height
3.5 Inch | 88.9 Millimeter
Bolt Spacing Minimum
7.875 Inch | 200.025Millimeter
Bore
2.688 Inch | 68.275 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh