https://www.bdiexpress.com/medias/INDSKFPBXXXX-FSAF-22313-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5MzN8aW1hZ2UvanBlZ3xhRFV3TDJneU1pOHhNRFExTlRrMU1UWTNNVE15Tmk5SlRrUlRTMFpRUWxoWVdGaGZSbE5CUmw4eU1qTXhNMTgwUWt4VVh6TXdNSGd6TURBdWFuQm58NzNhMjQ0NGU0MDY0ZTM5ZTE4N2Y5NjA4OGNmYWNjNWE4Y2MyZWY5MGQ2ZmRmNDY0OGY4NzcyMWE0YzgwYmJhZA
https://www.bdiexpress.com/medias/INDSKFPBXXXX-FSAF-22313-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5MzN8aW1hZ2UvanBlZ3xhRFV3TDJneU1pOHhNRFExTlRrMU1UWTNNVE15Tmk5SlRrUlRTMFpRUWxoWVdGaGZSbE5CUmw4eU1qTXhNMTgwUWt4VVh6TXdNSGd6TURBdWFuQm58NzNhMjQ0NGU0MDY0ZTM5ZTE4N2Y5NjA4OGNmYWNjNWE4Y2MyZWY5MGQ2ZmRmNDY0OGY4NzcyMWE0YzgwYmJhZA
SKF
SKF
FSAF 22313
SKF SKF
Description
FSAF 22313 PILLOW BLK BRG
Pillow Block Bearing; 4 Bolt Pillow Block; 65MM Bore; 88.9MM Base to Center Height; Shaft Mount Mount; Spherical Roller Bearing; 244.475MM Minimum Bolt Spacing; 279.4MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
FSAF 22313
BDI #
1266130
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/FSAF-22313/p/1266130
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
16.997
EAN
7316576663314
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Shaft Mount
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
22313 E
Seals
Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Double Row | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
FSAF 22313
Weight / LBS
38
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 65MM Bore; 88.9MM Base to Center Height; Shaft Mount Mount; Spherical Roller Bearing; 244.475MM Minimum Bolt Spacing; 279.4MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Bolt Spacing Minimum
9.625 Inch | 244.475Millimeter
Nominal Bolt Center to Center
10.3 Inch | 261.6 Millimeter
Length Thru Bore
5.313 Inch | 134.95 Millimeter
Bore
2.559 Inch | 65 Millimeter
Bolt Spacing Maximum
11 Inch | 279.4Millimeter
Base to Center Height
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

