LASE25-XL-N https://www.bdiexpress.com/medias/INDINAPBXXXX-LASE-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTcyMnxpbWFnZS9qcGVnfGFEVmxMMmhrWWk4eE1EYzJPREl3TWpNNU9UYzNOQzlKVGtSSlRrRlFRbGhZV0ZoZlRFRlRSVjh5UWt4VVh6TXdNSGd6TURBdWFuQm58NTI0M2I5OWY1NDYzNDhhOGZlM2MzOTQ4ZmQxMTk5MDJkMTY2NzE5OTBjMTZkZGY0YTY2ZTM4NTI5YWJiMjFhOQ
1175174 Pillow Block Bearings 

INA INA

LASE25-XL-N

Description

LASE25-XL-N X-LIFE PLUMMER BLK HSG UNIT ; POR NON RETURNABLE 25MM ID X 130MM OD

Pillow Block Bearing; 2 Bolt Pillow Block; 25MM Bore; 36.5MM Base to Center Height; Eccentric Collar Mount; Ball Bearing; 95.275MM Minimum Bolt Spacing; 114.3MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

LASE25-XL-N

BDI #
1175174

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
INA
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.76
EAN
4012802798418
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
GE25KLLHB
Seals
Double Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
LASE25N
Weight / LBS
1.985
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 25MM Bore; 36.5MM Base to Center Height; Eccentric Collar Mount; Ball Bearing; 95.275MM Minimum Bolt Spacing; 114.3MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bore
0.984 Inch | 25 Millimeter
Bolt Spacing Minimum
3.751 Inch | 95.275Millimeter
Base to Center Height
1.438 Inch | 36.5 Millimeter
Length Thru Bore
1.748 Inch | 44.4 Millimeter
Nominal Bolt Center to Center
4 Inch | 101.6 Millimeter
Bolt Spacing Maximum
4.5 Inch | 114.3Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh