TIMKEN
TIMKEN
LSE1200BXHSHTPS
TIMKEN TIMKEN
Description
LSE1200BXHSHTPS PILLOW BLOCK CYL RLR BRG ; 12" BORE EXPANSION
Pillow Block Bearing; 4 Bolt Pillow Block; 12" Bore; 13-1/2" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; Relubricatable; Cast Iron; Expansion
Part #
LSE1200BXHSHTPS
BDI #
22849131
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/LSE1200BXHSHTPS/p/22849131
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
149.56
EAN
0013992095978
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Clamp Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
30 Millimeter
Relubricatable
Yes
Insert Part Number
LSE1200BX
Seals
High Temperature Packing
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Single Row | Light Duty | With Support
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
329.72
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 12" Bore; 13-1/2" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; Relubricatable; Cast Iron; Expansion
Base to Center Height
13.5 Inch | 342.9 Millimeter
Length Thru Bore
5.63 Inch | 143 Millimeter
Nominal Bolt Center to Center
23 Inch | 584.2 Millimeter
Actual Bolt Center to Center
23 Inch | 584.2Millimeter
Bore
12 Inch | 304.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh