Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MA2215 https://www.bdiexpress.com/medias/INDREXPBXXXX-2BLT-CC-PB22400-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4Njh8aW1hZ2UvanBlZ3xhRFZqTDJoak5DOHhNREk1TXpReU56RTBNalk0Tmk5SlRrUlNSVmhRUWxoWVdGaGZNa0pNVkY5RFExOVFRakl5TkRBd1h6TXdNSGd6TURBdWFuQm58YjhhZjg2Y2EzNjk4ZGYxZGFhNDhkNzIxOTYyNWVjMTA5YTZkZThkMDI2NjFhMjBjNDU4ZmQ1ZmQ0YmU3NDhiZQ
1487483 Pillow Block Bearings 

REXNORD REXNORD

MA2215

Description

MA2215 PILLOW BLOCK ROLLER BEARING ; 2-15/16" BORE 3-1/4" BASE-CTR HGT 2 HOLE

Pillow Block Bearing; 2 Bolt Pillow Block; 2-15/16" Bore; 3-1/4" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion

Part #

MA2215

BDI #
1487483

Details

2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Request A Price BDIExpress
QTY

Inventory

Total: 1

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
11.778
EAN
0698210611071
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
2215U
Seals
Heavy Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Single Collar
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
MA2215
Manufacturer Internal Number
6861107
Weight / LBS
26
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-15/16" Bore; 3-1/4" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
3.25 Inch | 82.55 Millimeter
Length Thru Bore
4 Inch | 101.6 Millimeter
Actual Bolt Center to Center
8.1 Inch | 205.7Millimeter
Bore
2.938 Inch | 74.625 Millimeter
Nominal Bolt Center to Center
8.1 Inch | 205.7 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh