BOSTON GEAR
BOSTON GEAR
MB-2 7/16
BOSTON GEAR BOSTON GEAR
Description
MB-2 7/16 PILLOW BLOCK BALL BEARING ; NON-RETURNABLE LIMITED AVAILABILITY
Pillow Block Bearing; 2 Bolt Pillow Block; 2-7/16" Bore; 3" Base to Center Height; Set Screw Mount; Ball Bearing; 7-3/16" Minimum Bolt Spacing; 8-13/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
MB-2 7/16
BDI #
176122
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/MB-2-7-16/p/176122
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
7.031
EAN
0781711645819
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
NBG35-2-7/16
Seals
Synthetic Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Medium Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
64581
Weight / LBS
21.5
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-7/16" Bore; 3" Base to Center Height; Set Screw Mount; Ball Bearing; 7-3/16" Minimum Bolt Spacing; 8-13/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
3 Inch | 76.2 Millimeter
Nominal Bolt Center to Center
8.2 Inch | 208.3 Millimeter
Bore
2.438 Inch | 61.925 Millimeter
Bolt Spacing Minimum
7.188 Inch | 182.575Millimeter
Length Thru Bore
2.938 Inch | 74.625 Millimeter
Bolt Spacing Maximum
8.813 Inch | 223.85Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh