

TIMKEN
TIMKEN
MSE703BRHSAFQARSS
TIMKEN TIMKEN
Description
MSE703BRHSAFQARSS PILLOW BLK CYL RLR BRG ; 7-3/16" BORE RETAINED
Pillow Block Bearing; 4 Bolt Pillow Block; 7-7/16" Bore; 9-1/2" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 25-1/8" Minimum Bolt Spacing; 27-13/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
MSE703BRHSAFQARSS
BDI #
22818591
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/MSE703BRHSAFQARSS/p/22818591
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
294.984
EAN
0013992069214
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Clamp Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1-1/2 Inch
Relubricatable
Yes
Insert Part Number
MSE703BR
Seals
Single Lip Contact Nitrile
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Single Row | Medium Duty | With Angled Split Support
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 7-7/16" Bore; 9-1/2" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 25-1/8" Minimum Bolt Spacing; 27-13/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Maximum
27.813 Inch | 706.45Millimeter
Bolt Spacing Minimum
25.125 Inch | 638.175Millimeter
Nominal Bolt Center to Center
26.5 Inch | 673.1 Millimeter
Length Thru Bore
9.252 Inch | 235 Millimeter
Bore
7.438 Inch | 188.925 Millimeter
Base to Center Height
9.5 Inch | 240 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh