TIMKEN
TIMKEN
MSM145BRHSKPS
TIMKEN TIMKEN
Description
MSM145BRHSKPS PILLOW BLOCK CYL RLR BRG ; 145MM BORE RETAINED
Pillow Block Bearing; 4 Bolt Pillow Block; 145MM Bore; 210MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
MSM145BRHSKPS
BDI #
22820216
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/MSM145BRHSKPS/p/22820216
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
152.8
EAN
0013992083562
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Clamp Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
24 Millimeter
Relubricatable
Yes
Insert Part Number
MSM145BR
Seals
Kevlar Packing
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Single Row | Medium Duty | With Support
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
336.87
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 145MM Bore; 210MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion
Bore
5.709 Inch | 145 Millimeter
Length Thru Bore
4.874 Inch | 123.8 Millimeter
Actual Bolt Center to Center
22 Inch | 558Millimeter
Base to Center Height
8.268 Inch | 210 Millimeter
Nominal Bolt Center to Center
22 Inch | 558.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh