Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MSPD-64 https://www.bdiexpress.com/medias/INDMORPBXXXX-MSPD-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQ5NHxpbWFnZS9qcGVnfGFHWmhMMmc0WVM4eE1EYzJPVFUzTlRReE1UYzBNaTlKVGtSTlQxSlFRbGhZV0ZoZlRWTlFSRjh5UWt4VVh6TXdNSGd6TURBdWFuQm58OGZjNGU1YjdiYjg2MzI1Mjc0MzAzNGMwY2QwZjU1ZDA4OWIxNWE0YzU4YmYxZjI2ZDc0ZGU3MDZhNWU3OTUwYQ
353876 Pillow Block Bearings 

SEALMASTER SEALMASTER

MSPD-64

Description

MSPD-64 ; POR

Pillow Block Bearing; 2 Bolt Pillow Block; 4" Bore; 5-1/8" Base to Center Height; Set Screw Mount; Ball Bearing; 13-1/8" Minimum Bolt Spacing; 14-3/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

MSPD-64

BDI #
353876

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
33.823
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1 Inch
Relubricatable
Yes
Insert Part Number
3-4D
Seals
Felt Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Medium Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
MSPD-64
Manufacturer Internal Number
702194
Weight / LBS
74.5
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 4" Bore; 5-1/8" Base to Center Height; Set Screw Mount; Ball Bearing; 13-1/8" Minimum Bolt Spacing; 14-3/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bore
4 Inch | 101.6 Millimeter
Bolt Spacing Minimum
13.125 Inch | 333.375Millimeter
Base to Center Height
5.125 Inch | 130.175 Millimeter
Nominal Bolt Center to Center
13.9 Inch | 353.1 Millimeter
Length Thru Bore
5.375 Inch | 136.525 Millimeter
Bolt Spacing Maximum
14.75 Inch | 374.65Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh