Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NA1AC7T-16-LKT https://www.bdiexpress.com/medias/INDEDTPBXXXX-2BLT-NA-1-A-7T-LK-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyNzZ8aW1hZ2UvanBlZ3xhR1EyTDJnMU15OHhNREl5T0RFME56SXlORFl3Tmk5SlRrUkZSRlJRUWxoWVdGaGZNa0pNVkY5T1FWOHhYMEZmTjFSZlRFdGZNekF3ZURNd01DNXFjR2N8M2QyN2RhYzg3OThlYTIwOWM2YWMxMjlmMTcwMTQzZTdmZjU4ZTUyZjI2MGI1NWM5OWQ1ZGY4ZWRjNWFjZmUyOQ
20882997 Pillow Block Bearings 

EDT CORP EDT CORP

NA1AC7T-16-LKT

Description

NA1AC7T-16-LKT PILLOW BLOCK BEARING ; STD BACKING HEIGHT

Pillow Block Bearing; 2 Bolt Pillow Block; 1" Bore; 1-7/16" Base to Center Height; Double Lock Split Collar Sleeve Mount; Sleeve Bearing; 3.44" Minimum Bolt Spacing; 4.63" Maximum Bolt Spacing; Not Relubricatable; Stainless Steel; Non-Expansion

Part #

NA1AC7T-16-LKT

BDI #
20882997

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1.02
EAN
0883450928380
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Double Lock Split Collar Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Sleeve Bearing
Housing Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
No
Insert Part Number
NAIUCT-16-LK-T
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Gray Bearing Finish
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.30.80.65
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1" Bore; 1-7/16" Base to Center Height; Double Lock Split Collar Sleeve Mount; Sleeve Bearing; 3.44" Minimum Bolt Spacing; 4.63" Maximum Bolt Spacing; Not Relubricatable; Stainless Steel; Non-Expansion
Bolt Spacing Minimum
3.44 Inch | 87.376Millimeter
Base to Center Height
1.438 Inch | 36.5 Millimeter
Bore
1 Inch | 25.4 Millimeter
Bolt Spacing Maximum
4.63 Inch | 117.6Millimeter
Nominal Bolt Center to Center
4 Inch | 101.6 Millimeter
Length Thru Bore
1.63 Inch | 41.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh