https://www.bdiexpress.com/medias/INDMORPBXXXX-NPD-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTc2MnxpbWFnZS9qcGVnfGFEZzRMMmhqTmk4eE1EYzNNREUyTWpVNE1UVXpOQzlKVGtSTlQxSlFRbGhZV0ZoZlRsQkVYekpDVEZSZk16QXdlRE13TUM1cWNHY3w4ODZhYjc4OGM5YTFiMGI0NDYzYzU1NDE1ZDIzY2YxZDA5OTI1NTI2MDQzODJiYzQ1OGNhOWFkYzliMTc2MGFh
https://www.bdiexpress.com/medias/INDMORPBXXXX-NPD-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTc2MnxpbWFnZS9qcGVnfGFEZzRMMmhqTmk4eE1EYzNNREUyTWpVNE1UVXpOQzlKVGtSTlQxSlFRbGhZV0ZoZlRsQkVYekpDVEZSZk16QXdlRE13TUM1cWNHY3w4ODZhYjc4OGM5YTFiMGI0NDYzYzU1NDE1ZDIzY2YxZDA5OTI1NTI2MDQzODJiYzQ1OGNhOWFkYzliMTc2MGFh
SEALMASTER
SEALMASTER
NPD-27C
SEALMASTER SEALMASTER
Description
NPD-27C PILLOW BLOCK BEARING UNIT ; POR NON-RETURNABLE
Pillow Block Bearing; 2 Bolt Pillow Block; 1-11/16" Bore; 2-1/8" Base to Center Height; Set Screw Mount; Ball Bearing; 5-7/16" Minimum Bolt Spacing; 6-1/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
NPD-27C
BDI #
353346
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/NPD-27C/p/353346
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
3.133
EAN
0662461017845
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
2-111DC
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
NPD-27C
Manufacturer Internal Number
702486
Weight / LBS
6.5
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-11/16" Bore; 2-1/8" Base to Center Height; Set Screw Mount; Ball Bearing; 5-7/16" Minimum Bolt Spacing; 6-1/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bore
1.688 Inch | 42.875 Millimeter
Bolt Spacing Minimum
5.438 Inch | 138.125Millimeter
Nominal Bolt Center to Center
5.8 Inch | 147.3 Millimeter
Base to Center Height
2.125 Inch | 54 Millimeter
Bolt Spacing Maximum
6.063 Inch | 154Millimeter
Length Thru Bore
2.375 Inch | 60.325 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

