https://www.bdiexpress.com/medias/INDMORPBXXXX-NPLT-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk0OHxpbWFnZS9qcGVnfGFEZGxMMmcxWlM4eE1EYzNNREV4TmpVME1qUTVOQzlKVGtSTlQxSlFRbGhZV0ZoZlRsQk1WRjh5UWt4VVh6TXdNSGd6TURBdWFuQm58ZDM0Mjc1MTEzMjEyMWFjNWNlMzMyYjQ0NDNmNGZhZTNhY2Y4MWE0YjZiMDBmOGUxZGIwM2UzNGNlY2JiMjdmNg
https://www.bdiexpress.com/medias/INDMORPBXXXX-NPLT-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk0OHxpbWFnZS9qcGVnfGFEZGxMMmcxWlM4eE1EYzNNREV4TmpVME1qUTVOQzlKVGtSTlQxSlFRbGhZV0ZoZlRsQk1WRjh5UWt4VVh6TXdNSGd6TURBdWFuQm58ZDM0Mjc1MTEzMjEyMWFjNWNlMzMyYjQ0NDNmNGZhZTNhY2Y4MWE0YjZiMDBmOGUxZGIwM2UzNGNlY2JiMjdmNg
SEALMASTER
SEALMASTER
NPL-12TC CR
SEALMASTER SEALMASTER
Description
NPL-12TC CR ; POR NON RETURNABLE
Pillow Block Bearing; 2 Bolt Pillow Block; 3/4" Bore; 1-1/4" Base to Center Height; Concentric Collar Mount; Ball Bearing; 3-3/8" Minimum Bolt Spacing; 4-1/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
NPL-12TC CR
BDI #
348120
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/NPL-12TC-CR/p/348120
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.817
EAN
0662461251300
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
Yes
Insert Part Number
2-012TC-CR
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Low Base | Corrosion Resistant | Skwezloc
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
NPL-12TC CR
Manufacturer Internal Number
704473
Weight / LBS
1.8
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 3/4" Bore; 1-1/4" Base to Center Height; Concentric Collar Mount; Ball Bearing; 3-3/8" Minimum Bolt Spacing; 4-1/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
1.25 Inch | 32 Millimeter
Bolt Spacing Maximum
4.125 Inch | 104.775Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Nominal Bolt Center to Center
3.8 Inch | 96.5 Millimeter
Length Thru Bore
1.219 Inch | 30.96 Millimeter
Bolt Spacing Minimum
3.375 Inch | 85.725Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

