

DODGE
DODGE
P2B-DIAH-115R MOD ; 050694
DODGE DODGE
Description
P2B-DIAH-115R MOD ; 050694 PB BRG, TYPE K DOUBLE-INTERLOCK (SMARTCATALOG)
2 Bolt Pillow Block; 1-15/16" Bore; 2.88" Base to Center Height; 7.9" Nominal Bolt Center to Center; Concentric Collar Mount; Tapered Roller Bearing; Relubricatable; Cast Iron; Non-Expansion; 3-1/2" Length Thru Bore; INS-DIAH-115R Insert Part Number; 2 Piece Split
Part #
050694
BDI #
27297085
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2B-DIAH-115R-MOD-;-050694/p/27297085
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
782475852727
Weight / US pound
17.2
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Tapered Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
INS-DIAH-115R
Seals
Triple Lip Contact
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Heavy Duty | Optional E-Tect Seal | Double Collar | With Set Screw | Air Handling
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
17.2
Long Description
2 Bolt Pillow Block; 1-15/16" Bore; 2.88" Base to Center Height; 7.9" Nominal Bolt Center to Center; Concentric Collar Mount; Tapered Roller Bearing; Relubricatable; Cast Iron; Non-Expansion; 3-1/2" Length Thru Bore; INS-DIAH-115R Insert Part Number; 2 Piece Split
Bolt Spacing Minimum
7.38 Inch | 187.45Millimeter
Base to Center Height
2.88 Inch | 73.152 Millimeter
Bolt Spacing Maximum
8.44 Inch | 214.376Millimeter
Nominal Bolt Center to Center
7.9 Inch | 200.7 Millimeter
Length Thru Bore
3.5 Inch | 88.9 Millimeter
Bore
1.938 Inch | 49.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh