

DODGE
DODGE
P2B-DLUAH-104S-LL-NL ; 078926
DODGE DODGE
Description
P2B-DLUAH-104S-LL-NL PILLOW BLOCK BRG, D-LOK BALL BEARING (SMARTCATALOG)
2 Bolt Pillow Block; 1-1/4" Bore; 1.69" Base to Center Height; 4.6" Nominal Bolt Center to Center; Concentric Collar Mount; Ball Bearing; Not Relubricatable; Cast Iron; Non-Expansion; 1.56" Length Thru Bore; INS-DLUAH-104S-LL Insert Part Number; 1 Piece Solid
Part #
078926
BDI #
27314894
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2B-DLUAH-104S-LL-NL-;-078926/p/27314894
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
782476694012
Weight / US pound
2.88
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
No
Insert Part Number
INS-DLUAH-104S-LL
Seals
Metallic Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Wide Inner Ring | Air Handling | High Base
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
78926
Weight / LBS
3.7
Long Description
2 Bolt Pillow Block; 1-1/4" Bore; 1.69" Base to Center Height; 4.6" Nominal Bolt Center to Center; Concentric Collar Mount; Ball Bearing; Not Relubricatable; Cast Iron; Non-Expansion; 1.56" Length Thru Bore; INS-DLUAH-104S-LL Insert Part Number; 1 Piece Solid
Bolt Spacing Minimum
4.25 Inch | 107.95Millimeter
Base to Center Height
1.69 Inch | 42.926 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Nominal Bolt Center to Center
4.6 Inch | 116.8 Millimeter
Length Thru Bore
1.56 Inch | 39.624 Millimeter
Bolt Spacing Maximum
5 Inch | 127Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh