https://www.bdiexpress.com/medias/INDDODXXXXXX-P2BGT-2BLT-03-18-300x300.jpg?context=bWFzdGVyfHJvb3R8NzE3MHxpbWFnZS9qcGVnfGFHSTNMMmhoTXk4eE1UQTRPVEEwTVRVeU1qY3hPQzlKVGtSRVQwUllXRmhZV0ZoZlVESkNSMVJmTWtKTVZGOHdNMTh4T0Y4ek1EQjRNekF3TG1wd1p3fDRiMzBjZDlkNDIzNzBkMzFkMDcyYWQ3NTIyMDI1MDRkODEyZmY3ZThmYWEzMmIwNTM2NjRkNTJkMGIwMTg3Nzk
https://www.bdiexpress.com/medias/INDDODXXXXXX-P2BGT-2BLT-03-18-300x300.jpg?context=bWFzdGVyfHJvb3R8NzE3MHxpbWFnZS9qcGVnfGFHSTNMMmhoTXk4eE1UQTRPVEEwTVRVeU1qY3hPQzlKVGtSRVQwUllXRmhZV0ZoZlVESkNSMVJmTWtKTVZGOHdNMTh4T0Y4ek1EQjRNekF3TG1wd1p3fDRiMzBjZDlkNDIzNzBkMzFkMDcyYWQ3NTIyMDI1MDRkODEyZmY3ZThmYWEzMmIwNTM2NjRkNTJkMGIwMTg3Nzk
DODGE
DODGE
P2B-GT-05
DODGE DODGE
Description
P2B-GT-05; 129422 PILLOW BLK BRG
Pillow Block Bearing; 2 Bolt Pillow Block; 1-7/16" Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; 3-11/16" Minimum Bolt Spacing; 4-1/2" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
P2B-GT-05
BDI #
260442
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2B-GT-05/p/260442
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.726
EAN
0782475861606
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
Yes
Insert Part Number
INS-GT-05
Seals
Single Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Thin Wall
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
129422
Weight / LBS
1.6
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-7/16" Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; 3-11/16" Minimum Bolt Spacing; 4-1/2" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Maximum
4.5 Inch | 114.3Millimeter
Bolt Spacing Minimum
3.688 Inch | 93.675Millimeter
Base to Center Height
1.438 Inch | 36.5 Millimeter
Nominal Bolt Center to Center
4.1 Inch | 104.1 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

