

DODGE
DODGE
P2B-GTED-30M
DODGE DODGE
Description
P2B-GTED-30M; 141680 PILLOW BLK BALL BRG ; NON RETURNABLE
Pillow Block Bearing; 2 Bolt Pillow Block; 30MM Bore; 41.3MM Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; 108MM Minimum Bolt Spacing; 127MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
P2B-GTED-30M
BDI #
23677979
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2B-GTED-30M/p/23677979
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1.25
EAN
0782477588242
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
12 Millimeter
Relubricatable
Yes
Insert Part Number
INS-GTED-30M
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Extreme Duty | Wide Inner Ring | Thin Wall
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
141680
Weight / LBS
1.7
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 30MM Bore; 41.3MM Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; 108MM Minimum Bolt Spacing; 127MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
4.6 Inch | 116.8 Millimeter
Bolt Spacing Maximum
5 Inch | 127Millimeter
Bolt Spacing Minimum
4.252 Inch | 108Millimeter
Bore
1.181 Inch | 30 Millimeter
Length Thru Bore
1.61 Inch | 40.894 Millimeter
Base to Center Height
1.626 Inch | 41.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh