

DODGE
DODGE
P2B-GTM-012-LL ; 075921
DODGE DODGE
Description
P2B-GTM-012-LL PILLOW BLOCK BEARING, GRIP-TIGHT BALL BEARING (SMARTCATALOG)
2 Bolt Pillow Block; 3/4" Bore; 1.44" Base to Center Height; 4.1" Nominal Bolt Center to Center; Tapered Adapter Sleeve Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion; 1.46" Length Thru Bore; INS-GTM-012-LL Insert Part Number; 1 Piece Solid
Part #
075921
BDI #
27298808
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2B-GTM-012-LL-;-075921/p/27298808
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
782475284368
Weight / US pound
1.98
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
Yes
Insert Part Number
INS-GTM-012-LL
Seals
Metallic Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Medium Duty | Wide Inner Ring | Thin Wall
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
075921
Weight / LBS
2.4
Long Description
2 Bolt Pillow Block; 3/4" Bore; 1.44" Base to Center Height; 4.1" Nominal Bolt Center to Center; Tapered Adapter Sleeve Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion; 1.46" Length Thru Bore; INS-GTM-012-LL Insert Part Number; 1 Piece Solid
Bore
0.75 Inch | 19.05 Millimeter
Bolt Spacing Minimum
3.69 Inch | 93.726Millimeter
Nominal Bolt Center to Center
4.1 Inch | 104.1 Millimeter
Length Thru Bore
1.46 Inch | 37.084 Millimeter
Bolt Spacing Maximum
4.5 Inch | 114.3Millimeter
Base to Center Height
1.44 Inch | 36.576 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh