

DODGE
DODGE
P2B-LTB7-215 ; 034596
DODGE DODGE
Description
P2B-LTB7-215 PILLOW BLOCK BEARING, SOLIDLUBE BEARING (SMARTCATALOG)
2 Bolt Pillow Block; 2-15/16" Bore; 3-5/16" Base to Center Height; 9" Nominal Bolt Center to Center; Shaft Mount Mount; Plain Bearing; Relubricatable; Cast Iron; Non-Expansion; 2-23/32" Length Thru Bore; INS-LTB7-215 Insert Part Number; 1 Piece Solid
Part #
034596
BDI #
27297304
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2B-LTB7-215-;-034596/p/27297304
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
782476309978
Weight / US pound
18.7
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Shaft Mount
Housing Style
2 Bolt Pillow Block
Rolling Element
Plain Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
INS-LTB7-215
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Solidlube Insert Bearing
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.30.80.65
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
034596
Weight / LBS
18.7
Long Description
2 Bolt Pillow Block; 2-15/16" Bore; 3-5/16" Base to Center Height; 9" Nominal Bolt Center to Center; Shaft Mount Mount; Plain Bearing; Relubricatable; Cast Iron; Non-Expansion; 2-23/32" Length Thru Bore; INS-LTB7-215 Insert Part Number; 1 Piece Solid
Nominal Bolt Center to Center
9 Inch | 228.6 Millimeter
Length Thru Bore
2.719 Inch | 69.063 Millimeter
Base to Center Height
3.313 Inch | 84.15 Millimeter
Bolt Spacing Minimum
8.5 Inch | 215.9Millimeter
Bore
2.938 Inch | 74.625 Millimeter
Bolt Spacing Maximum
9.5 Inch | 241.3Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh