

DODGE
DODGE
P2B-SCBAH-204 ; 080785
DODGE DODGE
Description
P2B-SCBAH-204 PILLOW BLOCK BEARING, SETSCREW BALL BEARING (SMARTCATALOG)
2 Bolt Pillow Block; 2-1/4" Bore; 2.44" Base to Center Height; 6.9" Nominal Bolt Center to Center; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion; 2.22" Length Thru Bore; INS-SCBAH-204 Insert Part Number; 1 Piece Solid
Part #
080785
BDI #
27323284
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2B-SCBAH-204-;-080785/p/27323284
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
782477079849
Weight / US pound
7.1
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
INS-SCBAH-204
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Wide Inner Ring | Air Handling | Low Base
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
80785
Weight / LBS
8.8
Long Description
2 Bolt Pillow Block; 2-1/4" Bore; 2.44" Base to Center Height; 6.9" Nominal Bolt Center to Center; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion; 2.22" Length Thru Bore; INS-SCBAH-204 Insert Part Number; 1 Piece Solid
Bolt Spacing Minimum
6.38 Inch | 162.052Millimeter
Bore
2.25 Inch | 57.15 Millimeter
Length Thru Bore
2.22 Inch | 56.4 Millimeter
Bolt Spacing Maximum
7.44 Inch | 188.976Millimeter
Nominal Bolt Center to Center
6.9 Inch | 175.3 Millimeter
Base to Center Height
2.44 Inch | 61.976 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh