

DODGE
DODGE
P2B-SCBED-106 ; 080826
DODGE DODGE
Description
P2B-SCBED-106 PILLOW BLOCK BEARING, SETSCREW BALL BEARING (SMARTCATALOG)
2 Bolt Pillow Block; 1-3/8" Bore; 1.81" Base to Center Height; 5.1" Nominal Bolt Center to Center; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion; 1.71" Length Thru Bore; INS-SCBED-106 Insert Part Number; 1 Piece Solid
Part #
080826
BDI #
27315109
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2B-SCBED-106-;-080826/p/27315109
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
782477083433
Weight / US pound
3.25
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
INS-SCBED-106
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Extreme Duty | Wide Inner Ring | Low Base
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
80826
Weight / LBS
4.3
Long Description
2 Bolt Pillow Block; 1-3/8" Bore; 1.81" Base to Center Height; 5.1" Nominal Bolt Center to Center; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion; 1.71" Length Thru Bore; INS-SCBED-106 Insert Part Number; 1 Piece Solid
Bolt Spacing Maximum
5.44 Inch | 138.18Millimeter
Length Thru Bore
1.71 Inch | 43.434 Millimeter
Nominal Bolt Center to Center
5.1 Inch | 129.5 Millimeter
Bore
1.375 Inch | 34.925 Millimeter
Bolt Spacing Minimum
4.68 Inch | 118.87Millimeter
Base to Center Height
1.81 Inch | 45.974 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh